Shop SIKA

Joint Sealant, Epoxy, Gray, 2 gal, Pail

  • Mfr # 90680

  • Zoro # G123367247


product price:  $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90680
Zoro #
G123367247
UPC #
-
Country of Origin
United States

Description

Joint Sealant, Product Type Joint Sealant, Base Material Epoxy, Container Size 2 gal, Container Type Pail, Coverage 102 ln ft @ 1/8 in by 1.5 in deep, Full Cure Time 8 hr, Maximum Crack Width 1/2 in, Maximum Thickness Not Applicable, Minimum Thickness 1/16 in, Working Time 40 min, Application Concrete and Asphalt Repair, Color Gray, REACH Compliant Yes, RoHS Compliant Yes, Standards Not Applicable, VOC Content 0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.