lastic-310 Waterborne Emulsified-Asphalt Damp-Proofing Compounds 5 Gallon
- Mfr # 812634
- Zoro # G112510258
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
Container Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812634
- Zoro #
- G112510258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5gal
Description
- •Suitable for “green” or slightly damp surfaces, speeding up dampproofing of new foundation walls
- •Non-flammable to minimize fire hazard during application
- •User-friendly water clean-up formula; reduces clean-up time
- •Flexible
- •Wide service temperature range of -40 to 150° F (-40 to 66° C) making MasterSeal 610, 614, and 615 suitable for most climates
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.