Shop SIKA
See all product information
Create Account
lastic 350 Rapid-Setting Epoxy-Based Concrete Overlay System 10 Gallon Kit
- Mfr # 814768
- Zoro # G012510082
product price:
$
1,763.99
/ea
Free Shipping & Returns
Key Features
Size
10gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 814768
- Zoro #
- G012510082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 10gal
Description
- •One-to-one mix ratio by volume simplifies application
- •Durable surface extends service life
- •No primer is required for faster installation
- •100% solids
- •Rapid strength development helps minimize traffic disruption
- •Waterproof to prevent chloride ion contamination, freeze-thaw damage, and salt scaling
- •90% lighter than typical concrete overlays to limit dead load in suspended structures
- •Excellent adhesion to the substrate to prevent delamination and extend surface life
- •Skid-resistant increasing safety for vehicles and pedestrians
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.