Shop SIKA
See all product information
Create Account
lastic 715 Textured Top Coat Gray 5 Gallon
- Mfr # 537819
- Zoro # G412510361
product price:
$
600.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537819
- Zoro #
- G412510361
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- 5gal
Description
- •Excellent crack-bridging properties and flexibility, even at low temperatures
- •Outstanding resistance to abrasion and wear
- •Resistant to water and de-icing salts
- •Alkaline resistant
- •UV resistant
- •Range of standard colors
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.