lastic 735AL Aliphatic Traffic-Bearing Top Coat Tan 5 Gallon
- Mfr # 189340
- Zoro # G112510241
product price:
$
840.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 189340
- Zoro #
- G112510241
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
Dimensions
- Size
- 5gal
Description
- •Superior color and gloss retention and cleanability
- •Outstanding resistance to abrasion and wear
- •Resistant to water and de-icing salts
- •
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, AZ, CA, CO, CT, DC, DE, HI, IL, IN, MA, MD, ME, MI, MN, NH, NJ, NY, OH, PA, PR, RI, UT, VA, WI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.