Shop SIKA
See all product information
Create Account
lastic TC 275 Aromatic Polyurethane Topcoat Gray 4.78 Gallon Kit
- Mfr # 815547
- Zoro # G612510444
product price:
$
511.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Size
4.78gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 815547
- Zoro #
- G612510444
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- 4.78gal
Description
- •Durable intermediate coat with high strengths
- •Low VOC
- •Excellent chemical resistance helps protect against common chemicals
- •
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.