Level Skimcoat Fast Setting, Cement Based Smoothing and Finishing Compound 10lb Bag
- Mfr # 582499
- Zoro # G612510079
product price:
$
49.25
/ea
Sold in multiples of 4 for
$197.00
Key Features
Container Size
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 582499
- Zoro #
- G612510079
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10 lb
Description
- •Easy to prepare and quick to apply
- •Repairs new and renovate old floors
- •Good adhesion to substrates, subfloor, and stable adhesive residue
- •Rapid setting; receives primers, levelers, adhesives, and coverings without delay
- •Excellent standard of finish can be achieved to allow direct application of coverings
- •Unlimited MVER (Moisture Vapor Emission Rate)
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.