Zoro Homepage

Limestone, Self-Leveling, Ultra Low Modulus Highway/Parking Garage Neutral Cure Silicone

  • Mfr # 416947

  • Zoro # G812510336


product price: $113.99
/ea
Sold in multiples of 12 for $1,367.88
Free Shipping & Returns

Key Features

Container Size
29 oz
Color
Limestone
Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416947
Zoro #
G812510336
UPC #
-
Country of Origin
United States

Dimensions

Container Size
29 oz

Details

Color
Limestone
Material
Silicone

Description

Limestone, Self-Leveling, Ultra Low Modulus Highway/Parking Garage Neutral Cure Silicone Sealant, 29oz Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.