Shop SIKA
See all product information
Create Account
Loadflex-524EZ Semi-Rigid 2-Component Polyurea Control Joint Filler 20oz Cartridge
- Mfr # 512007
- Zoro # G512510322
product price:
$
99.59
/ea
Sold in multiples of 12 for
$1,195.08
Key Features
Material
Polyurea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512007
- Zoro #
- G512510322
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyurea
Dimensions
- Container Size
- 20oz
Description
- •Quick-set formula reduces downtime
- •Material can be shaved off smoothly as early as 5 minutes or as late as 24 hours after placement at 73F (23C)
- •Cures at temperatures down to -13F (-25C)
- •Hard, load-bearing filler designed to withstand industrial traffic
- •It provides even load transfer across floor joints, thereby protecting joint edges from breaking down under traffic
- •Two components, easy to use, 1:1 mix ratio
- •Improved consistency to allow easier dispensing and reduced blockage of equipment
- •Seals joints from collecting dirt, dust and debris
- •Excellent moisture sensitivity
- •For use in Food Plants where floor surfaces must be kept clean
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.