Zoro Homepage

Low/Medium Modulus Structural Methylmethacrylate Adhesive Fast Curing 10:1 Mix Ratio

  • Mfr # 530423

  • Zoro # G712510115


product price: $143.99
/ea
Sold in multiples of 12 for $1,727.88
Free Shipping & Returns

Key Features

Color
Blue
Container Size
490ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530423
Zoro #
G712510115
UPC #
-
Country of Origin
United States

Dimensions

Container Size
490ml

Details

Color
Blue

Description

Low/Medium Modulus Structural Methylmethacrylate Adhesive Fast Curing 10:1 Mix Ratio Toughened Light Blue 490mL

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.