Zoro Homepage

One-Component Texturized Moisture-Curing Gun-Grade Elastomeric Polyurethane Sealant Black 300ml

  • Mfr # 808182

  • Zoro # G012510037


product price: $10.45
/ea
Sold in multiples of 30 for $313.50

Key Features

Container Size
300 ml
Color
Black
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808182
Zoro #
G012510037
UPC #
-
Country of Origin
United States

Dimensions

Container Size
300 ml

Details

Color
Black
Material
Polyurethane

Description

One-Component Texturized Moisture-Curing Gun-Grade Elastomeric Polyurethane Sealant Black 300ml Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.