Shop SIKA

Patching Compound, Epoxy, Gray, 2 gal, Box

  • Mfr # 414571
  • Zoro # G623367167

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Container Type
Box
Application
Concrete and Asphalt Repair
Working Time
10 min
VOC Content+1
13 g/L
RoHS Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
414571
Zoro #
G623367167
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 gal

Details

Container Type
Box
Application
Concrete and Asphalt Repair
Working Time
10 min
VOC Content+1
13 g/L
RoHS Compliant
Yes
REACH Compliant
Yes
Full Cure Time
4 hr
Color
Gray
Base Material
Epoxy
Series
Sikafloor 150
Item
Patching Compound
Wire Color
Gray
Product Form
Paste
Product Type
Patching Compound
Pavement Repair Surface Incline
Horizontal
For Surface Material
Concrete, Ceramic, Wood
Vehicle Traffic Functional Cure
4 hr
Resistance Properties
Pavement Repair Horizontal Incline Self-Leveling
Not Self-Leveling
Minimum Performance Temperature
0 Degrees F
Foot Traffic Functional Cure
4 hr
For Mortar Type
Repair Mortar
Cure Type
Chemical Activator
Finishing Features
Paintable
Compressive Strength - Maximum
12,900 psi
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair, Surface Leveling and Underlayment
Maximum Performance Temperature
200 Degrees F

Description

Patching Compound, Product Type Patching Compound, Base Material Epoxy, Cure Type Chemical Activator, Resistance Properties Abrasion-Resistant, Alcohol-Resistant, Chemical-Resistant, Crack-Resistant, Cut-Resistant, Impact-Resistant, Low Temperature-Resistant, Mildew-Resistant, Moisture-Resistant, Mold-Resistant, Nonshrinking, Oil-Resistant, Ozone-Resistant, Pick Proof, Pressure-Resistant, Salt-Resistant, Tamper-Resistant, Vibration-Resistant, Water-Resistant, Weather-Resistant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.