Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polymer, 10 oz, Cartridge, Light Gray, Polymer Base, Sikaflex 521 UV

  • Mfr # 563890

  • Zoro # G116118672


product price: $21.79
/ea

Key Features

Sealant Base
Polymer
Color
Light Gray
Application
Multipurpose
Container Type
Cartridge
For Use On Surface Material
Ceramic, Metal, Plastic, Timber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563890
Zoro #
G116118672
UPC #
7612894184518
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Sealant Base
Polymer
Color
Light Gray
Application
Multipurpose
Container Type
Cartridge
For Use On Surface Material
Ceramic, Metal, Plastic, Timber
Item
Polymer
Working Time
30 min
Series
Sikaflex 521 UV
Sealant Properties
Low Odor, Weather Resistant
Resistance Properties
Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Weather Resistant
Full Cure Time
7 day
Elongation
400 %
Maximum Performance Temperature
194 Degrees F
Minimum Performance Temperature
-58 Degrees F
Finishing Features
Paintable, Sandable
Cure Type
Moisture

Description

Polymer, Color Light Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Ultraviolet Resistant, Weather Resistant, Sealant Properties Low Odor, Weather Resistant, Standards Not Applicable, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.