Zoro Homepage

Polymer Sealant, 10 oz, Cartridge, White, Polymer Base, Sikaflex 521 UV

  • Mfr # 106096

  • Zoro # G310988637


product price: $28.49
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Multipurpose
Series
Sikaflex 521 UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106096
Zoro #
G310988637
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polymer Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Series
Sikaflex 521 UV
Working Time
30 min
Full Cure Time
7 day
Elongation
400 %
Sealant Base
Polymer
Cure Type
Moisture
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant
Sealant Properties
Low Odor, Weather Resistant
Standards
ISO
VOC Content Weight
9 g/L
Minimum Application Temperature
41 Degrees F
Maximum Performance Temperature
194 Degrees F
Flash Point
Greater than 213.8 Degrees F
Minimum Performance Temperature
-58 Degrees F
Maximum Application Temperature
104 Degrees F
For Use On Surface Material
Ceramic, Metal, Plastic, Timber
Finishing Features
Paintable, Sandable

Description

Polymer Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant, Sealant Properties Low Odor, Weather Resistant, Standards ISO, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.