Zoro Homepage

Polymer Sealant, 20 oz, Sausage Pack, Gray, Polymer Base, Sikaflex 505 UV

  • Mfr # 407634

  • Zoro # G210988553


product price: $25.15
/ea

Key Features

Container Type
Sausage Pack
Color
Gray
Application
Multipurpose
Series
Sikaflex 505 UV
Working Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407634
Zoro #
G210988553
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Polymer Sealant
Container Type
Sausage Pack
Color
Gray
Application
Multipurpose
Series
Sikaflex 505 UV
Working Time
30 min
Full Cure Time
7 day
Elongation
200 %
Sealant Base
Polymer
Cure Type
Moisture
Maximum Performance Temperature
194 Degrees F
Flash Point
Greater than 199.9 Degrees F
Minimum Application Temperature
41 Degrees F
Minimum Performance Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant
Finishing Features
Paintable
Standards
AAMA 802.3 Type I and II, ASTM C920
Maximum Application Temperature
104 Degrees F
Sealant Properties
Low VOC, Superior Adhesion
VOC Content Weight
9 g/L
For Use On Surface Material
Aluminum, Glass, Marble, Plastic, Steel, Wood

Description

Polymer Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant, Sealant Properties Low VOC, Superior Adhesion, Standards AAMA 802.3 Type I and II, ASTM C920, Elongation 200 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.