Shop SIKA
See all product information
Create Account
Polyurethane Coating, Solvent, Clear
- Mfr # 809941
- Zoro # G623367389
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Base Type
Solvent
For Use With
Concrete
Finish
High Gloss
Number of Components
2-Step System
Resin Type
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 809941
- Zoro #
- G623367389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 3 gal
Details
- Base Type
- Solvent
- For Use With
- Concrete
- Finish
- High Gloss
- Number of Components
- 2-Step System
- Resin Type
- Urethane
- Color
- Clear
- Sub Brand
- Sikafloor
- Activator, Base, Paint or Primer
- Base
- Surface Material
- Concrete
- Series Number
- 521
- Item
- Polyurethane Coating
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Description
Polyurethane Coating,Solvent,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.