Shop SIKA
See all product information
Create Account
Polyurethane Coating, Solvent, Clear
- Mfr # 809953
- Zoro # G123366936
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Sub Brand
Sikafloor
Series Number
521
Container Size
1.5 gal
For Use With
Concrete
Activator, Base, Paint or Primer
Activator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 809953
- Zoro #
- G123366936
- UPC #
- -
- Country of Origin
- United States
- Sub Brand
- Sikafloor
- Series Number
- 521
- For Use With
- Concrete
- Activator, Base, Paint or Primer
- Activator
- Color
- Clear
- Item
- Polyurethane Coating
- Surface Material
- Concrete
- Number of Components
- 2-Step System
- Finish
- High Gloss
- Base Type
- Solvent
- Resin Type
- Urethane
- Wire Color
- Clear
- Compatible Product Type
- Concrete
Dimensions
- Container Size
- 1.5 gal
Description
Polyurethane Coating,Solvent,Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.