Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 10 oz, Cartridge, Black, Polyurethane Base, Sikaflex 227

  • Mfr # 90907

  • Zoro # G810988649


product price: $12.99
/ea

Key Features

Container Type
Cartridge
Application
HVAC, Duct and Electrical
Series
Sikaflex 227
Working Time
30 min
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90907
Zoro #
G810988649
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Black
Application
HVAC, Duct and Electrical
Series
Sikaflex 227
Working Time
30 min
Full Cure Time
7 day
Elongation
600 %
Sealant Base
Polyurethane
Cure Type
Moisture
Resistance Properties
Cut Resistant, Tear Resistant, Weather Resistant
Flash Point
Greater than 213.8 Degrees F
Minimum Application Temperature
41 Degrees F
Minimum Performance Temperature
-58 Degrees F
VOC Content Weight
28.5 g/L
Sealant Properties
Fast Tack Free Time
Standards
ISO
Maximum Application Temperature
95 Degrees F
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable

Description

Polyurethane Sealant, Color Black, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Cut Resistant, Tear Resistant, Weather Resistant, Sealant Properties Fast Tack Free Time, Standards ISO, Elongation 600 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 30 min, VOC Content Weight 28.5 g/L, Cure Type Moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.