Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Black, Polyurethane Base, Sikaflex 255FC

  • Mfr # 91281

  • Zoro # G010988630


product price: $20.95
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Black
Application
Multipurpose
Series
Sikaflex 255FC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91281
Zoro #
G010988630
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Black
Application
Multipurpose
Series
Sikaflex 255FC
Working Time
30 min
Full Cure Time
7 day
Elongation
450 %
Sealant Base
Polyurethane
Cure Type
Moisture
Maximum Performance Temperature
194 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Sealant Properties
High Strength
VOC Content Weight
64.1 g/L
For Use On Surface Material
Glass, Metal, Wood
Minimum Performance Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Standards
ISO
Maximum Application Temperature
95 Degrees F
Flash Point
Not Specified

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties High Strength, Standards ISO, Elongation 450 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Glass, Metal, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.