Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 10 oz, Cartridge, Gray, Polyurethane Base, Sikaflex 1A

  • Mfr # 91009

  • Zoro # G916118810


product price: $8.75
/ea

Key Features

Working Time
3 hr
VOC Content Weight
37 g/L
Container Type
Cartridge
Full Cure Time
7 day
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91009
Zoro #
G916118810
UPC #
033886002776
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Working Time
3 hr
VOC Content Weight
37 g/L
Container Type
Cartridge
Full Cure Time
7 day
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Series
Sikaflex 1A
Sealant Properties
High Performance
Application
Multipurpose
Elongation
550 %
For Use On Surface Material
Aluminum, Concrete, Glass
Color
Gray
Standards
ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A
Maximum Application Temperature
75 Degrees F
Sealant Base
Polyurethane
Item
Polyurethane Sealant
Minimum Application Temperature
65 Degrees F
Joint Compression Expansion Tolerance
+/-35%
Maximum Setting Time
6 hr
Finishing Features
Paintable
Cure Type
Moisture
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
170 Degrees F

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties High Performance, Standards ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 170 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.