Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Gray, Polyurethane Base, Sikaflex 211

  • Mfr # 442992

  • Zoro # G210988706


product price: $8.99
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
Multipurpose
Series
Sikaflex 211
Working Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442992
Zoro #
G210988706
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Gray
Application
Multipurpose
Series
Sikaflex 211
Working Time
30 min
Full Cure Time
7 day
Elongation
500 %
Sealant Base
Polyurethane
Cure Type
Moisture
For Use On Surface Material
Fiber Reinforced Plastic (FRP), Metal
Sealant Properties
Smooth Tooling
Maximum Performance Temperature
194 Degrees F
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Flash Point
Not Specified
Minimum Application Temperature
41 Degrees F
Finishing Features
Paintable, Sandable
VOC Content Weight
33 g/L
Maximum Application Temperature
104 Degrees F
Minimum Performance Temperature
-40 Degrees F
Standards
ASTM D412

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Smooth Tooling, Standards ASTM D412, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.