Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Gray, Polyurethane Base, Sikaflex NP 1

  • Mfr # 805596

  • Zoro # G116118689


product price: $9.29
/ea

Key Features

Standards
ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A
Container Size
10 oz
Full Cure Time
7 day
Application
Multipurpose
For Use On Surface Material
Aluminum, Concrete, Masonry, Metal, Stone, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805596
Zoro #
G116118689
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Standards
ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A
Full Cure Time
7 day
Item
Polyurethane Sealant
Application
Multipurpose
For Use On Surface Material
Aluminum, Concrete, Masonry, Metal, Stone, Wood
Container Type
Cartridge
Series
Sikaflex NP 1
Sealant Base
Polyurethane
Color
Gray
Working Time
1 day
Elongation
800 %
Sealant Properties
Gun Grade, High Performance, Non-Priming
Resistance Properties
Weather Resistant
Finishing Features
Paintable
Maximum Performance Temperature
180 Degrees F
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Gun Grade, High Performance, Non-Priming, Standards ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A, Elongation 800 Percent, Full Cure Time 7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.