Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Limestone, Polyurethane Base, Sikaflex 1A

  • Mfr # 91016

  • Zoro # G316118793


product price: $8.75
/ea

Key Features

Standards
ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A
Sealant Properties
High Performance
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Series
Sikaflex 1A
Maximum Application Temperature
75 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91016
Zoro #
G316118793
UPC #
033886002875
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Standards
ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A
Sealant Properties
High Performance
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Series
Sikaflex 1A
Maximum Application Temperature
75 Degrees F
VOC Content Weight
37 g/L
Application
Multipurpose
Color
Limestone
Item
Polyurethane Sealant
Full Cure Time
7 day
For Use On Surface Material
Aluminum, Concrete, Glass
Minimum Application Temperature
65 Degrees F
Container Type
Cartridge
Sealant Base
Polyurethane
Elongation
550 %
Working Time
3 hr
Maximum Setting Time
6 hr
Cure Type
Moisture
Joint Compression Expansion Tolerance
+/-35%
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
170 Degrees F

Description

Polyurethane Sealant, Color Limestone, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties High Performance, Standards ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A, Elongation 550 Percent, Full Cure Time 7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.