Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, Sikaflex 201

  • Mfr # 108220

  • Zoro # G010988531


product price: $12.59
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Application
HVAC, Duct and Electrical
Series
Sikaflex 201
Working Time
30 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108220
Zoro #
G010988531
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
Tan
Application
HVAC, Duct and Electrical
Series
Sikaflex 201
Working Time
30 min
Full Cure Time
7 day
Elongation
550 %
Sealant Base
Polyurethane
Cure Type
Moisture
Flash Point
Not Specified
Maximum Application Temperature
104 Degrees F
Finishing Features
Paintable, Sandable
For Use On Surface Material
Ceramic, Metal, Plastic
Minimum Application Temperature
41 Degrees F
Maximum Performance Temperature
194 Degrees F
Sealant Properties
Permanent Elastic Seal
VOC Content Weight
40 g/L
Standards
AAMA 803.3 Type I and AAMA 808.3, ASTM D412
Resistance Properties
Chemical Resistant, Water Resistant
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color Tan, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Water Resistant, Sealant Properties Permanent Elastic Seal, Standards AAMA 803.3 Type I and AAMA 808.3, ASTM D412, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.