Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 11 FC

  • Mfr # 184915

  • Zoro # G016118703


product price: $13.25
/ea

Key Features

Color
White
For Use On Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood
Container Size
10 oz
Working Time
2 hr
Full Cure Time
5 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184915
Zoro #
G016118703
UPC #
033886006583
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Color
White
For Use On Surface Material
Ceramic, Concrete, Glass, Masonry, Metal, Plastic, Wood
Working Time
2 hr
Full Cure Time
5 day
Series
Sikaflex 11 FC
Container Type
Cartridge
Sealant Properties
Moisture Cure, Permanent Elasticity
Sealant Base
Polyurethane
Standards
ASTM C920 Type S, Grade NS, Class 12.5, NSF/ANSI/CAN 61, TTS-00230C, Type II, Class B
Resistance Properties
Cut Resistant, Tear Resistant, Water Resistant, Weather Resistant
Application
Multipurpose
Elongation
600 %
Maximum Performance Temperature
170 Degrees F
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Cut Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties Moisture Cure, Permanent Elasticity, Standards ASTM C920 Type S, Grade NS, Class 12.5, NSF/ANSI/CAN 61, TTS-00230C, Type II, Class B, Elongation 600 Percent, Full Cure Time 5 day, Maximum Performance Temperature 170 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.