Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 15 LM

  • Mfr # 442144

  • Zoro # G416118723


product price: $9.69
/ea

Key Features

Full Cure Time
10 day
Working Time
6 hr
Container Type
Cartridge
Elongation
700 %
Standards
ASTM C-920, Type S, Grade NS, Class 100/50, TT-S-001543 A, Type Non-Sag, TT-S-00230C, Type II, Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442144
Zoro #
G416118723
UPC #
033886003162
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Full Cure Time
10 day
Working Time
6 hr
Container Type
Cartridge
Color
White
Elongation
700 %
Item
Polyurethane Sealant
Standards
ASTM C-920, Type S, Grade NS, Class 100/50, TT-S-001543 A, Type Non-Sag, TT-S-00230C, Type II, Class A
Application
Window, Door, Siding and Trim
Series
Sikaflex 15 LM
For Use On Surface Material
Concrete, Masonry, Metal, Plastic, Wood
Sealant Base
Polyurethane
Sealant Properties
High Performance, Low-Modulus
Maximum Performance Temperature
170 Degrees F
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sealant Properties High Performance, Low-Modulus, Standards ASTM C-920, Type S, Grade NS, Class 100/50, TT-S-001543 A, Type Non-Sag, TT-S-00230C, Type II, Class A, Elongation 700 Percent, Full Cure Time 10 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 6 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.