Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 1A

  • Mfr # 91017

  • Zoro # G416118761


product price: $9.69
/ea

Key Features

Sealant Base
Polyurethane
Application
Multipurpose
VOC Content Weight
37 g/L
Maximum Application Temperature
75 Degrees F
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91017
Zoro #
G416118761
UPC #
033886002752
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Sealant Base
Polyurethane
Application
Multipurpose
VOC Content Weight
37 g/L
Maximum Application Temperature
75 Degrees F
Full Cure Time
7 day
Series
Sikaflex 1A
Sealant Properties
High Performance
Item
Polyurethane Sealant
Elongation
550 %
Minimum Application Temperature
65 Degrees F
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Color
White
Container Type
Cartridge
For Use On Surface Material
Aluminum, Concrete, Glass
Standards
ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A
Working Time
3 hr
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
170 Degrees F
Finishing Features
Paintable
Cure Type
Moisture
Joint Compression Expansion Tolerance
+/-35%
Maximum Setting Time
6 hr

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties High Performance, Standards ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A, Elongation 550 Percent, Full Cure Time 7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.