Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 219 LM

  • Mfr # 108205

  • Zoro # G316312641


product price: $25.99
/ea

Key Features

VOC Content Weight
33 g/L
Sealant Base
Polyurethane
Elongation
700 %
Working Time
3 hr
Minimum Application Temperature
41 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108205
Zoro #
G316312641
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

VOC Content Weight
33 g/L
Sealant Base
Polyurethane
Elongation
700 %
Working Time
3 hr
Minimum Application Temperature
41 Degrees F
For Use On Surface Material
Glass, Metal, Wood
Application
Multipurpose
Series
Sikaflex 219 LM
Resistance Properties
Nonsagging
Item
Polyurethane Sealant
Maximum Performance Temperature
104 Degrees F
Color
White
Cure Type
Moisture
Maximum Application Temperature
104 Degrees F
Full Cure Time
10 day
Container Type
Cartridge
Minimum Performance Temperature
41 Degrees F
Finishing Features
Paintable
Standards
ASTM D412, ISO 48-4

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Nonsagging, Standards ASTM D412, ISO 48-4, Elongation 700 Percent, Full Cure Time 10 day, Maximum Performance Temperature 104 Degrees F, Minimum Performance Temperature 41 Degrees F, Working Time 3 hr, For Use On Surface Material Glass, Metal, Wood, VOC Content Weight 33 g/L, Cure Type Moisture, Flash Point Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.