Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 252

  • Mfr # 90915

  • Zoro # G010988555


product price: $28.79
/ea

Key Features

Container Type
Cartridge
Application
Multipurpose
Series
Sikaflex 252
Working Time
30 min
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90915
Zoro #
G010988555
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Polyurethane Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Series
Sikaflex 252
Working Time
30 min
Full Cure Time
7 day
Elongation
400 %
Sealant Base
Polyurethane
Cure Type
Moisture
Standards
NSF
Flash Point
Not Specified
VOC Content Weight
61 g/L
Sealant Properties
Flexible
Maximum Application Temperature
95 Degrees F
Resistance Properties
Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant
Minimum Application Temperature
50 Degrees F
Maximum Performance Temperature
195 Degrees F
Minimum Performance Temperature
-40 Degrees F
Finishing Features
Paintable
For Use On Surface Material
Aluminum, Ceramic, Metal, Plastic, Sheet Steel, Wood

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Sealant Properties Flexible, Standards NSF, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 195 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.