Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 295 UV

  • Mfr # 769

  • Zoro # G516312632


product price: $37.19
/ea

Key Features

Application
Multipurpose
Full Cure Time
7 day
Minimum Performance Temperature
-58 Degrees F
Series
Sikaflex 295 UV
Maximum Performance Temperature
194 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769
Zoro #
G516312632
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Application
Multipurpose
Full Cure Time
7 day
Minimum Performance Temperature
-58 Degrees F
Series
Sikaflex 295 UV
Maximum Performance Temperature
194 Degrees F
Standards
ASTM D2240, ASTM D412, ASTM D624
Sealant Base
Polyurethane
Minimum Application Temperature
50 Degrees F
Finishing Features
Paintable
Color
White
Working Time
45 min
Flash Point
Greater than 214 Degrees F
Cure Type
Moisture
Resistance Properties
Tear Resistant, Ultraviolet Resistant
Container Type
Cartridge
Elongation
500 %
Maximum Application Temperature
95 Degrees F
For Use On Surface Material
Glass
Item
Polyurethane Sealant

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Tear Resistant, Ultraviolet Resistant, Standards ASTM D2240, ASTM D412, ASTM D624, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min, For Use On Surface Material Glass, Cure Type Moisture, Flash Point Greater than 214 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.