Zoro Homepage

Polyurethane Sealant, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex NP 1

  • Mfr # 805594

  • Zoro # G616118837


product price: $9.29
/ea

Key Features

Standards
ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A
Working Time
1 day
Application
Multipurpose
Full Cure Time
7 day
Resistance Properties
Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805594
Zoro #
G616118837
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Standards
ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A
Color
White
Working Time
1 day
Application
Multipurpose
Full Cure Time
7 day
Resistance Properties
Weather Resistant
For Use On Surface Material
Aluminum, Concrete, Masonry, Metal, Stone, Wood
Container Type
Cartridge
Sealant Properties
Gun Grade, High Performance, Non-Priming
Series
Sikaflex NP 1
Elongation
800 %
Sealant Base
Polyurethane
Item
Polyurethane Sealant
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
180 Degrees F
Finishing Features
Paintable

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Weather Resistant, Sealant Properties Gun Grade, High Performance, Non-Priming, Standards ASTM C 920, Type S, Grade NS, Class 35, CAN/CGSB-19.13-M87, CFI Accepted, CRD-C- 541, Type II, Class A, MCG-2-25-A-N, No. 81026, STC, TT-S- 00230C, Type II, Class A, Elongation 800 Percent, Full Cure Time 7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.