Zoro Homepage

Polyurethane Sealant, 1.5 gal, Pail, Limestone, Polyurethane Base, Sikaflex 2c SL

  • Mfr # 91026

  • Zoro # G016118628


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sealant Base
Polyurethane
Elongation
650 %
Series
Sikaflex 2c SL
Sealant Properties
Self Leveling
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91026
Zoro #
G016118628
UPC #
033886007887
Country of Origin
Multiple

Dimensions

Container Size
1.5 gal

Details

Sealant Base
Polyurethane
Elongation
650 %
Series
Sikaflex 2c SL
Sealant Properties
Self Leveling
Item
Polyurethane Sealant
Container Type
Pail
Full Cure Time
3 day
For Use On Surface Material
Concrete, Masonry, Metal, Plastic, Wood
Application
Multipurpose
Standards
ASTM C-920, Type M, Grade P, Class 25, TT-S-00227E, Type 1, Class A
Color
Limestone
Resistance Properties
Cut Resistant, Tear Resistant
Working Time
4 hr
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
170 Degrees F

Description

Polyurethane Sealant, Color Limestone, Application Multipurpose, Container Size 1.5 gal, Container Type Pail, Finishing Features Paintable, Resistance Properties Cut Resistant, Tear Resistant, Sealant Properties Self Leveling, Standards ASTM C-920, Type M, Grade P, Class 25, TT-S-00227E, Type 1, Class A, Elongation 650 Percent, Full Cure Time 3 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 4 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.