Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, 268 PowerCure

  • Mfr # 559566

  • Zoro # G916312591


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 34, ISO 37, ISO 4587, ISO 868
VOC Content Weight
8 g/L
Flash Point
Greater than 212 Degrees F
For Use On Surface Material
Glass
Sealant Base
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559566
Zoro #
G916312591
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Standards
ISO 34, ISO 37, ISO 4587, ISO 868
VOC Content Weight
8 g/L
Flash Point
Greater than 212 Degrees F
For Use On Surface Material
Glass
Sealant Base
Polyurethane
Container Type
Sausage Pack
Application
Multipurpose
Resistance Properties
Tear Resistant, Weather Resistant
Minimum Performance Temperature
50 Degrees F
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
95 Degrees F
Maximum Performance Temperature
95 Degrees F
Item
Polyurethane Sealant
Finishing Features
Paintable
Series
268 PowerCure
Elongation
500 %
Full Cure Time
6 hr
Working Time
30 min
Cure Type
Moisture
Color
Black
Sealant Properties
Fast-Curing

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Tear Resistant, Weather Resistant, Sealant Properties Fast-Curing, Standards ISO 34, ISO 37, ISO 4587, ISO 868, Elongation 500 Percent, Full Cure Time 6 hr, Maximum Performance Temperature 95 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 30 min, For Use On Surface Material Glass, VOC Content Weight 8 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.