Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex 221

  • Mfr # 90890

  • Zoro # G616118806


product price: $20.35
/ea

Key Features

Full Cure Time
7 day
Sealant Properties
Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Series
Sikaflex 221
Container Type
Sausage Pack
Working Time
45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90890
Zoro #
G616118806
UPC #
033886005081
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Full Cure Time
7 day
Sealant Properties
Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Series
Sikaflex 221
Container Type
Sausage Pack
Item
Polyurethane Sealant
Working Time
45 min
Sealant Base
Polyurethane
Elongation
500 %
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Standards
N/A - Not Rated
Application
Multipurpose
Color
Black
Finishing Features
Paintable, Sandable
Minimum Performance Temperature
-58 Degrees F
Maximum Performance Temperature
194 Degrees F

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Low Odor, Moisture Cure, Non-corrosive, Non-Sag, Standards N/A - Not Rated, Elongation 500 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 45 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.