Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex 227

  • Mfr # 90904

  • Zoro # G010988586


product price: $23.99
/ea

Key Features

Container Type
Sausage Pack
Application
HVAC, Duct and Electrical
Series
Sikaflex 227
Working Time
40 min
Full Cure Time
7 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90904
Zoro #
G010988586
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Item
Polyurethane Sealant
Container Type
Sausage Pack
Color
Black
Application
HVAC, Duct and Electrical
Series
Sikaflex 227
Working Time
40 min
Full Cure Time
7 day
Elongation
600 %
Sealant Base
Polyurethane
Cure Type
Moisture
Finishing Features
Paintable
Resistance Properties
Cut Resistant, Tear Resistant, Weather Resistant
Minimum Application Temperature
41 Degrees F
Maximum Application Temperature
95 Degrees F
Flash Point
Greater than 213.8 Degrees F
VOC Content Weight
28.5 g/L
Sealant Properties
Fast Tack Free Time
Standards
ISO
Maximum Performance Temperature
194 Degrees F
Minimum Performance Temperature
-58 Degrees F

Description

Polyurethane Sealant, Color Black, Application HVAC, Duct and Electrical, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Cut Resistant, Tear Resistant, Weather Resistant, Sealant Properties Fast Tack Free Time, Standards ISO, Elongation 600 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 40 min, VOC Content Weight 28.5 g/L, Cure Type Moisture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.