Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex 252

  • Mfr # 90940

  • Zoro # G716118690


product price: $33.59
/ea

Key Features

Working Time
40 min
Elongation
400 %
VOC Content Weight
50 g/L
Container Type
Sausage Pack
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90940
Zoro #
G716118690
UPC #
033886005319
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Working Time
40 min
Elongation
400 %
VOC Content Weight
50 g/L
Container Type
Sausage Pack
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Minimum Application Temperature
50 Degrees F
Application
Multipurpose
Sealant Properties
Moisture Cure
Maximum Application Temperature
95 Degrees F
Color
Black
Standards
N/A - Not Rated
For Use On Surface Material
Ceramic, Glass Reinforced Plastic (GRP), Metal, Plastic
Item
Polyurethane Sealant
Full Cure Time
7 day
Series
Sikaflex 252
Sealant Base
Polyurethane
Finishing Features
Paintable
Cure Type
Moisture
Maximum Setting Time
40 min
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
194 Degrees F

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Moisture Cure, Standards N/A - Not Rated, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 40 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.