Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex-268

  • Mfr # 562472

  • Zoro # G516312601


product price: $35.69
/ea

Key Features

Maximum Performance Temperature
104 Degrees F
Sealant Base
Polyurethane
Container Size
20 oz
Working Time
40 min
Maximum Application Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562472
Zoro #
G516312601
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Maximum Performance Temperature
104 Degrees F
Sealant Base
Polyurethane
Working Time
40 min
Maximum Application Temperature
104 Degrees F
Application
Multipurpose
Minimum Application Temperature
41 Degrees F
Minimum Performance Temperature
59 Degrees F
Full Cure Time
10 day
Standards
ISO 34, ISO 4587, ISO 48-4, ISO 527
Color
Black
Container Type
Sausage Pack
Series
Sikaflex-268
Elongation
500 %
Cure Type
Moisture
Resistance Properties
Tear Resistant, Weather Resistant
VOC Content Weight
8 g/L
For Use On Surface Material
Glass
Item
Polyurethane Sealant
Finishing Features
Paintable

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Tear Resistant, Weather Resistant, Standards ISO 34, ISO 4587, ISO 48-4, ISO 527, Elongation 500 Percent, Full Cure Time 10 day, Maximum Performance Temperature 104 Degrees F, Minimum Performance Temperature 59 Degrees F, Working Time 40 min, For Use On Surface Material Glass, VOC Content Weight 8 g/L, Cure Type Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.