Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Black, Polyurethane Base, Sikaflex-296

  • Mfr # 563893

  • Zoro # G816312639


product price: $71.19
/ea

Key Features

Finishing Features
Paintable
For Use On Surface Material
Glass
Container Size
20 oz
Sealant Base
Polyurethane
Minimum Application Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563893
Zoro #
G816312639
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 oz

Details

Finishing Features
Paintable
For Use On Surface Material
Glass
Item
Polyurethane Sealant
Sealant Base
Polyurethane
Minimum Application Temperature
50 Degrees F
Resistance Properties
Tear Resistant, Weather Resistant
Cure Type
Moisture
Application
Multipurpose
Working Time
30 min
Container Type
Sausage Pack
Minimum Performance Temperature
50 Degrees F
Color
Black
Standards
DIN IEC 60167, ISO 34, ISO 4587, ISO 48-4, ISO 527
Elongation
450 %
Maximum Application Temperature
95 Degrees F
Full Cure Time
10 day
Maximum Performance Temperature
95 Degrees F
Series
Sikaflex-296

Description

Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Tear Resistant, Weather Resistant, Standards DIN IEC 60167, ISO 34, ISO 4587, ISO 48-4, ISO 527, Elongation 450 Percent, Full Cure Time 10 day, Maximum Performance Temperature 95 Degrees F, Minimum Performance Temperature 50 Degrees F, Working Time 30 min, For Use On Surface Material Glass, Cure Type Moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.