Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Gray, Polyurethane Base, Sikaflex 1A

  • Mfr # 91002

  • Zoro # G416118808


product price: $18.35
/ea

Key Features

Container Type
Sausage Pack
Minimum Application Temperature
65 Degrees F
Maximum Application Temperature
75 Degrees F
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Series
Sikaflex 1A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91002
Zoro #
G416118808
UPC #
033886003001
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Container Type
Sausage Pack
Color
Gray
Minimum Application Temperature
65 Degrees F
Maximum Application Temperature
75 Degrees F
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Series
Sikaflex 1A
Item
Polyurethane Sealant
VOC Content Weight
37 g/L
Elongation
550 %
Standards
ASTM C920, CAN/CGSB 19.13-M87, Class 35, Class A, Grade NS, TT-S-00230C, Type II, Type S
For Use On Surface Material
Aluminum, Concrete, Glass
Sealant Properties
High Performance
Sealant Base
Polyurethane
Application
Multipurpose
Full Cure Time
7 day
Working Time
3 hr
Cure Type
Moisture
Finishing Features
Paintable
Joint Compression Expansion Tolerance
+/-35%
Maximum Setting Time
6 hr
Maximum Performance Temperature
170 Degrees F
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties High Performance, Standards ASTM C920, CAN/CGSB 19.13-M87, Class 35, Class A, Grade NS, TT-S-00230C, Type II, Type S, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 170 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.