Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, Gray, Polyurethane Base, Sikaflex 227 US

  • Mfr # 90902

  • Zoro # G016118826


product price: $21.45
/ea

Key Features

Standards
N/A - Not Rated
Series
Sikaflex 227 US
Working Time
40 min
Sealant Properties
Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90902
Zoro #
G016118826
UPC #
033886005142
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Standards
N/A - Not Rated
Series
Sikaflex 227 US
Item
Polyurethane Sealant
Working Time
40 min
Sealant Properties
Low Odor, Moisture Cure, Non-corrosive, Non-Sag
Application
Multipurpose
Full Cure Time
7 day
Color
Gray
Elongation
600 %
Container Type
Sausage Pack
Sealant Base
Polyurethane
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Minimum Performance Temperature
-58 Degrees F
Finishing Features
Paintable, Sandable
Maximum Performance Temperature
194 Degrees F

Description

Polyurethane Sealant, Color Gray, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Low Odor, Moisture Cure, Non-corrosive, Non-Sag, Standards N/A - Not Rated, Elongation 600 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 40 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.