Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyurethane Sealant, 20 oz, Sausage Pack, White, Polyurethane Base, Sikaflex 1A

  • Mfr # 91008

  • Zoro # G216118831


product price: $15.65
/ea

Key Features

Elongation
550 %
Working Time
3 hr
Sealant Base
Polyurethane
Application
Multipurpose
VOC Content Weight
37 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91008
Zoro #
G216118831
UPC #
033886002981
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Elongation
550 %
Working Time
3 hr
Item
Polyurethane Sealant
Sealant Base
Polyurethane
Application
Multipurpose
VOC Content Weight
37 g/L
Sealant Properties
High Performance
Full Cure Time
7 day
For Use On Surface Material
Aluminum, Concrete, Glass
Minimum Application Temperature
65 Degrees F
Resistance Properties
Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant
Container Type
Sausage Pack
Standards
ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A
Color
White
Series
Sikaflex 1A
Maximum Application Temperature
75 Degrees F
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
170 Degrees F
Finishing Features
Paintable
Maximum Setting Time
6 hr
Cure Type
Moisture
Joint Compression Expansion Tolerance
+/-35%

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Cut Resistant, Chemical Resistant, Tear Resistant, Water Resistant, Weather Resistant, Sealant Properties High Performance, Standards ASTM C719, ASTM C920, Type S, Grade NS, Class 35, CAN/CGSB 19.13-M87, NSF/ANSI 600, TT-S-00230 C Type II, Class A, Elongation 550 Percent, Full Cure Time 7 day

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.