Zoro Homepage

Polyurethane Sealant, 20 oz, Sausage Pack, White, Polyurethane Base, Sikaflex 252

  • Mfr # 90939

  • Zoro # G516118647


product price: $33.59
/ea

Key Features

Series
Sikaflex 252
Elongation
400 %
Sealant Base
Polyurethane
Minimum Application Temperature
50 Degrees F
VOC Content Weight
50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90939
Zoro #
G516118647
UPC #
033886005302
Country of Origin
Multiple

Dimensions

Container Size
20 oz

Details

Series
Sikaflex 252
Elongation
400 %
Color
White
Sealant Base
Polyurethane
Minimum Application Temperature
50 Degrees F
Item
Polyurethane Sealant
VOC Content Weight
50 g/L
For Use On Surface Material
Ceramic, Glass Reinforced Plastic (GRP), Metal, Plastic
Standards
N/A - Not Rated
Full Cure Time
7 day
Sealant Properties
Moisture Cure
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant
Working Time
40 min
Container Type
Sausage Pack
Maximum Application Temperature
95 Degrees F
Application
Multipurpose
Cure Type
Moisture
Maximum Performance Temperature
194 Degrees F
Finishing Features
Paintable
Minimum Performance Temperature
-40 Degrees F
Maximum Setting Time
40 min

Description

Polyurethane Sealant, Color White, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Sealant Properties Moisture Cure, Standards N/A - Not Rated, Elongation 400 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 40 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.