Zoro Homepage

Polyurethane Sealant, 29 oz, Cartridge, Limestone, Polyurethane Base, Sikaflex 1c SL

  • Mfr # 90942

  • Zoro # G016118727


product price: $23.29
/ea

Key Features

Working Time
2 hr
Series
Sikaflex 1c SL
Standards
ASTM C-920, Type S, Grade P, Class 25, TT-S-00230C, Type I, Class A
For Use On Surface Material
Concrete, Masonry
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90942
Zoro #
G016118727
UPC #
033886003742
Country of Origin
Multiple

Dimensions

Container Size
29 oz

Details

Working Time
2 hr
Series
Sikaflex 1c SL
Standards
ASTM C-920, Type S, Grade P, Class 25, TT-S-00230C, Type I, Class A
For Use On Surface Material
Concrete, Masonry
Item
Polyurethane Sealant
Container Type
Cartridge
Sealant Properties
Self Leveling
Elongation
320 %
Resistance Properties
Weather Resistant
Color
Limestone
Sealant Base
Polyurethane
Full Cure Time
5 day
Application
Multipurpose
Maximum Performance Temperature
170 Degrees F
Minimum Performance Temperature
-40 Degrees F

Description

Polyurethane Sealant, Color Limestone, Application Multipurpose, Container Size 29 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Weather Resistant, Sealant Properties Self Leveling, Standards ASTM C-920, Type S, Grade P, Class 25, TT-S-00230C, Type I, Class A, Elongation 320 Percent, Full Cure Time 5 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.