Primer, 206 G+P Series, 8.5 oz, Can
Mfr # 91572
Zoro # G010988722
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Type
Primer
Base Type
Solvent-Based
Container Size
8.5 oz
Container Type
Can
For Use On
Polyurethane Adhesives
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91572
Zoro #
G010988722
UPC #
-
Country of Origin
United States
Dimensions
Container Size
8.5 oz
Details
Item
Primer
Type
Primer
Base Type
Solvent-Based
Container Type
Can
For Use On
Polyurethane Adhesives
Series
206 G+P
Maximum Application Temperature
104 Degrees F
Base
Solvent
Cured Color
Black
Primary Applications
Ceramic Coated Glass, Float Glass, Painted Surfaces, Plastics and Metals, Pre-Coatings
Minimum Performance Temperature
59 Degrees F
For Use on Adhesive Type
Polyurethane Adhesives
Minimum Application Temperature
41 Degrees F
Primary Application
Ceramic Coated Glass, Float Glass, Painted Surfaces, Plastics and Metals, Pre-Coatings
Features
Easy to Apply
Product Type
Primer
On-Part Life
10 min
Maximum Performance Temperature
77 Degrees F
Flash Point (F)
Greater Than 59 Degrees F
Description
Primer, Container Size 8.5 oz, Container Type Can, Cured Color Black, For Use on Adhesive Type Polyurethane Adhesives, On-Part Life 10 min, Product Type Primer, Specific Gravity Not Applicable, Series 206 G+P, Base Type Solvent-Based, Contains Methylene Chloride Not Applicable, Flash Point (F) Greater Than 59 Degrees F, Minimum Application Temperature 41 Degrees F, Standards Not Applicable, VOC Content Weight Not Applicable, Viscosity Not Applicable, Maximum Application Temperature 104 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.