Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 207 AGR Series, 8.45 oz, Bottle

  • Mfr # 587329

  • Zoro # G016118697


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Container Size
8.45 oz
Viscosity
15 cps
Base Type
Solvent-Based
Specific Gravity
Not Rated
For Use on Adhesive Type
Sealants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587329
Zoro #
G016118697
UPC #
7612894858136
Country of Origin
Multiple

Dimensions

Container Size
8.45 oz

Details

Viscosity
15 cps
Base Type
Solvent-Based
Specific Gravity
Not Rated
For Use on Adhesive Type
Sealants
Container Type
Bottle
On-Part Life
10 min
Product Type
Primer
Item
Primer
Series
207 AGR
Flash Point (F)
25 Degrees F
Contains Methylene Chloride
None
Cured Color
Black
Maximum Application Temperature
104 Degrees F
Minimum Application Temperature
41 Degrees F
VOC Content Weight
657.5 g/L

Description

Primer, Container Size 8.45 oz, Container Type Bottle, Cured Color Black, For Use on Adhesive Type Sealants, On-Part Life 10 min, Product Type Primer, Specific Gravity Not Rated, Series 207 AGR, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 25 Degrees F, Minimum Application Temperature 41 Degrees F, Standards Not Applicable, VOC Content Weight 657.5 g/L, Viscosity 15 cps, Maximum Application Temperature 104 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.