Zoro Homepage

Primer-207 - Pigmented, Solvent-Based Primer Various Substrates

  • Mfr # 587329

  • Zoro # G712340651


product price: $90.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
587329
Zoro #
G712340651
UPC #
7612895520810
Country of Origin
Unknown

Description

Primer-207 - Pigmented, Solvent-Based Primer for Various Substrates Sika Primer-207 is a solvent-based black primer that reacts with moisture and forms a thin layer. This layer acts as a link between substrates and adhesives. Sika Primer-207 is specifically formulated for the treatment of bond faces prior to the application of Sika 1-component polyurethanes. This primer might provide excellent adhesion without a previous activation step on many substrates. Sika Primer-207 fluoresces under long-wave UV light for a limited period of time. This feature is used for in-process control. Usage: Sika Primer-207 is used to improve adhesion on a very broad range of different substrates, such as float glass, ceramic-coated glass, plastics, pre-coatings, painted surfaces, E-coats, and metals. Seek the manufacturer advice and perform tests on original substrates before using Sika Primer-207 on materials prone to stress cracking. This product is suitable for experienced professional users only. Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility. Application: Shake the Sika Primer-207 can very thoroughly until the mixing balls rattle freely. Continue shaking for another minute and apply a thin but covering coat with a brush, felt, or foam applicator. Ideal application and surface temperatures are between 15 degreesC and 25 degreesC. Sika Primer-207 has to be applied only once. Care must be taken to ensure that this single application gives adequately dense coverage. Consumption and method of application depend on the specific nature of the substrates. Tightly reseal the container immediately after each use. Features: Enhanced adhesion on a wide variety of substrates Visible under UV light Easy to use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.