Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 260 Series, 14.7 oz, Can

  • Mfr # 91131

  • Zoro # G716118775


product price: $24.99
/ea

Key Features

Minimum Application Temperature
40 Degrees F
Product Type
Primer
For Use on Adhesive Type
Sealants
Container Type
Can
Specific Gravity
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91131
Zoro #
G716118775
UPC #
033886005425
Country of Origin
Multiple

Dimensions

Container Size
14.7 oz

Details

Minimum Application Temperature
40 Degrees F
Product Type
Primer
For Use on Adhesive Type
Sealants
Container Type
Can
Specific Gravity
Not Rated
Viscosity
Not Rated
Features
Ready-To-Use, Single Component
VOC Content Weight
879 g/L
Series
260
Base Type
Solvent-Based
On-Part Life
8 hr
Item
Primer
Cured Color
Clear
Flash Point (F)
54 Degrees F
Contains Methylene Chloride
None

Description

Primer, Container Size 14.7 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 8 hr, Product Type Primer, Specific Gravity Not Rated, Series 260, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 54 Degrees F, Minimum Application Temperature 40 Degrees F, Standards Not Applicable, VOC Content Weight 879 g/L, Viscosity Not Rated, Features Ready-To-Use, Single Component

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.