Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primer, 429 Series, 16 oz, Can

  • Mfr # 91133

  • Zoro # G916118629


product price: $46.39
/ea

Key Features

On-Part Life
8 hr
Series
429
Specific Gravity
Not Rated
Container Size
16 oz
Cured Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91133
Zoro #
G916118629
UPC #
033886005432
Country of Origin
Multiple

Dimensions

Container Size
16 oz

Details

On-Part Life
8 hr
Series
429
Specific Gravity
Not Rated
Cured Color
Clear
Viscosity
Not Rated
For Use on Adhesive Type
Sealants
Features
Ready-To-Use, Single Component
Dry Time
1 to 8 hr
Item
Primer
VOC Content Weight
491.5 g/L
Flash Point (F)
86 Degrees F
Minimum Application Temperature
40 Degrees F
Container Type
Can
Base Type
Solvent-Based
Product Type
Primer
Contains Methylene Chloride
None

Description

Primer, Container Size 16 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 8 hr, Product Type Primer, Specific Gravity Not Rated, Series 429, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 86 Degrees F, Minimum Application Temperature 40 Degrees F, Standards Not Applicable, VOC Content Weight 491.5 g/L, Viscosity Not Rated, Dry Time 1 to 8 hr, Features Ready-To-Use, Single Component

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.