Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz
- Mfr # 515311
- Zoro # G005298102
product price:
$
7.95
/ea
Sold in multiples of 12 for
$95.40
Key Features
Container Type
Cartridge
Container Size
10.1 oz
Adhesive Grouping
Caulk
Series
Pro Select
Sealant Base
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515311
- Zoro #
- G005298102
- UPC #
- 33886093897
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Container Type
- Cartridge
- Color
- Capitol Tan
- Adhesive Grouping
- Caulk
- Series
- Pro Select
- Sealant Base
- Polyurethane
Description
Sikaflex Construction Sealant is a moisture cured, 1-component, polyurethane based, non sag elastomeric sealant. Meets federal specification TT-S-00230C, Type II. Meets ASTM C-920, type S, grade NS, class 25.
- • Excellent flexibility and adhesion
- • Water & Weather Resistant
- • Paintable
- • Superior durability
- • Paintable, stainable and sandable
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.