
Pro Select Limestone Polyurethane Concrete Sealant 10.1 oz
Mfr # 515318
Zoro # G405310671
product price: $8.99
/eaSold in multiples of 12 for $107.88
Key Features
Container Size
10.1 Oz.
Color
Limestone
Full Cure Time
7 Days
Container Type
Cartridge
Sealant Base
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
515318
Zoro #
G405310671
UPC #
33886093927
Country of Origin
United States
Dimensions
Container Size
10.1 Oz.
Details
Color
Limestone
Full Cure Time
7 Days
Container Type
Cartridge
Sealant Base
Polyurethane
Description
Sikaflex Concrete Fix 10.1 oz one- component, polyurethane sealant. A moisture-cured non-sag elastomeric sealant. For vertical, horizontal and overhead applications. Water immersible after cure. Paintable, stainable and sandable after cure. Shrink and crack resistant. Cures tack free in 3-6 hr. and fully cured in 4-7 days.
- • Sikaflex concrete fix one component polyurethane sealant
- • Non sag and non staining
- • Can be applied to green/new concrete 24 hr. after cure
- • Can be applied on concrete that has been wet 1 hr. after water source has stopped
- • Excellent adhesion to most construction materials without a primer
- • Paintable and waterproof after cure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.